Z600407
Hellma® absorption cuvettes, standard cells, ultra Micro
Suprasil® quartz, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 50 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121813
Recommended Products
material
Suprasil® quartz
description
2 polished windows
manufacturer/tradename
Hellma 105.202-QS
availability
not available in USA and Canada
parameter
200-2,500 nm spectral range
H × W × D
45 mm × 12.5 mm × 12.5 mm
aperture center H
15 mm
chamber volume
50 μL
pathlength
10 mm
Looking for similar products? Visit Product Comparison Guide
General description
with PE stopper, aperture 2.5mm × 2mm rectangular
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service