Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z378577

Sterilizer, dry bead

Steri 350, AC/DC input 120 V AC

Synonym(s):

bead sterilizer, glass bead sterilizer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

availability

not available in EU

H × W × D

20.5 cm × 12.5 cm × 13.5 cm

chamber depth × diam.

14 cm × 4 cm

Looking for similar products? Visit Product Comparison Guide

General description

Plunge metal instruments into hot glass beads for instant sterilization. The glass beads in the well are maintained at 250°C for complete destruction of microorganisms and spores in just seconds.

The glass beads can be cleaned by any cleaning liquid (or soapy water). Just rinse the glass beads thoroughly with hot water, dry completely and refill the sterilizer. The chamber is deep enough (Steri 250: 8 cm and Steri 350: 14 cm) for sterilizing small and medium sized instruments.

  • Well and lid composition: rust resistant chrome-nickel steel
  • Outer case composition: rust resistant

Packaging

Units are supplied with one package of glass beads.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service