Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z377775

Sigma-Aldrich

ABI DNA Sequencing Unit Accessories

Sharktooth Comb, thickness 0.3 mm × 64 wells

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105600
NACRES:
NC.01

thickness

0.3 mm × 64 wells

Looking for similar products? Visit Product Comparison Guide

General description

Sigma offers glass plates, Mylar combs, and spacers designed specifically to meet the rigid specifications of the ABI 373 and 377 DNA sequencing units. Notched glass places are beveled for easy handling; well-to-read (WTR) distances as well as overall dimensions are given. Combs have printed well numbers and center marks. Glass plates can be purchased individually or in sets.

Special features of Step Plates:
  • Front plate is beveled to create a thicker gel in the comb area, giving enough sample capacity for 96 lanes
  • Gel casting is standard, but uses a 0.4 mm casting comb and sharktooth comb

Special features of Microtrough 96 plates:
  • Microtroughs notched inside the front plate provide enough sample capacity for 96 lanes
  • A special Mylar plug instead of a standard casting comb
  • Microtroughs provide greater loading area and guide your pipette tops for more accurate sample placement, eliminating the need for expensive loaders or specialized tips

Legal Information

ABI is a trademark of Applera Corporation or its subsidiaries in the US and/or certain other countries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service