Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z373281

Ohaus® Explorer® balance

weighing capacity 100-210 g, resolution: 0.1-1.0 mg, AC/DC input 120 V AC,

internal calibration: yes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

description

free height above pan 279 mm

feature

CE compliant
CSA approved
display 7-character alphanumeric LCD for both weight readings and function selection

manufacturer/tradename

Ohaus®

availability

not available in EU

weighing capacity measuring range

100-210 g, resolution: 0.1-1.0 mg

parameter

10-40 °C operating temperature (10 - 30°C without internal calibration)

platform diam.

3 1/2 in. (90 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Special features: full range tare; weighs in nine modes + custom units; bidirectional RS232 interface and remote/auxiliary port; application programs include GLP/GMP, parts counting, and animal weighing; modular design allows simple upgrade to Voyager series feature set.

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service