Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z372013

Ohaus® Scout® balance

SP401, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

feature

CE compliant
CSA approved
display 0.7 in. (LCD)

manufacturer/tradename

SP401

availability

not available in EU

weighing capacity measuring range

400 g, resolution: 0.1 g

parameter

10-40 °C operating temperature

platform size

5 in. (12.7 cm) × 5 3/4 in. (14.6 cm)

battery power

(battery not included; AC adapter included)

Looking for similar products? Visit Product Comparison Guide

General description

Scout portable precision balances feature: simple two-button operation, easy calibration; weigh-below hook; sealed front panel; and spill ring; built-in security bracket.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service