Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z369039

Sigma-Aldrich

Finnpipette® stepper

Stepper tips deliver from 10μl to 5mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Finn 4540000

volume measuring range

10μL-5mL

volume

5 mL

General description

Positive displacement multiple pipetting for tedious repetitive protocols. Liquid contacts only the disposable stepper tip. Stepper can be set to deliver from one to five steps per plunger operation. Stepper tips with different diameters deliver from 10μl to 5ml per step.

Legal Information

Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service