Z367753
Hi/Lo profile rocker
AC/DC input 220 V AC, Schuko plug
About This Item
Recommended Products
feature
CE compliant
manufacturer/tradename
IBI ROCAA220S
parameter
0-60 °C temp. range
platform size
12 in. × 12 in.
size
13.75 in. × 15.75 in. × 3.75 in.
weight
16 lb
Looking for similar products? Visit Product Comparison Guide
General description
The Hi Lo Profile Rocker fits easily into laboratory incubators, ovens, and refrigerated units without rearranging shelves or disturbing other materials. The thin, flat power cord reaches external outlets without damaging incubator or refrigerator gaskets. The platform is continuously adjustable from 2° to 11° and can be effortlessly changed in 15 seconds. The speed varies from 0 - 22rpm with no cogging at slow speeds.
All finishes and hardware are stainless steel and the rocker can be easily disassembled for sterilizing in the autoclave. The rocker can hold a maximum load of 20lbs. A maximum of 4 rocker platforms increases the rocker capacity using the same amount of bench space. A non-skid silicone mat comes with each platform to hold and stabilize loads.
The Hi/Lo Rocker operates on a permanent magnet 24VDC motor.
The Hi Lo Rocker was previously manufactured by Stovall Scientific. All IBI accessories and replacement parts are compatible with the Stovall Hi Lo Profile Rocker.
Features and Benefits
- Operates in cold rooms and CO2 incubators (0 - 60°)
- Adjustable speed (0 - 22RPM) and tilt control (2 - 11°)
- Platforms are 12" x 12" and hold up to 20lbs total weight
- Comes with: flat power cord, white silicone mat, and operation manual
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service