Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z358665

Millipore

Millipore® glass-fiber filters, AP series

Type AP 15, circles size 29.3 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

borosilicate with acrylic binder
circles

packaging

pack of 25 ea

manufacturer/tradename

Millipore AP1529325

circles size

29.3 cm

pore size

1.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

AP Series filters are primarily designed as prefilters to retain contaminants that would quickly plug membrane filters.

Application

To protect 0.2-0.6 μm membranes.

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service