Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z353639

Techne® hybridization tube

for Hybrigene, size 240 mm × 44 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

blue cap
borosilicate glass
borosilicate glass tube
clear tube
flat bottom
screw top cap

feature

graduations: no
Push fit

packaging

pack of 1 ea

manufacturer/tradename

Techne FHB-36

cap diam.

44 mm

size

240 mm × 44 mm

Looking for similar products? Visit Product Comparison Guide

General description

Screw-on end cap and plug

Legal Information

Techne is a registered trademark of Techne, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service