Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z353078

Millipore

Millipore® Millicell® cell culture plate inserts

pore size 0.4 μm, diam. 12 mm, tissue-culture treated

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.22

material

clear polycarbonate plate
clear wells
polycarbonate

sterility

sterile

feature

lid

manufacturer/tradename

Millipore PIHP01250

diam.

12 mm

size

24 wells

color

clear

pore size

0.4 μm

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Membrane-based devices for use with standard plastic tissue culture plates. Inserts are made of a polycarbonate membrane in polystyrene plastic holders.
Tissue culture treated for attachment dependent cells or Non-Treated for suspension cells.

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany
Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service