Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z351792

Eppendorf® Maxitips for Maxipettor®

Maxitip P, Biopur, sterile

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$395.00

$395.00


0 left in stock

Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 PKG
$395.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
1-10 mL
sterility:
non-sterile
packaging:
pkg of 100 assemblies (Individually wrapped)
manufacturer/tradename:
Eppendorf® 022292056

$395.00


0 left in stock

Notify Me

Get notified when this item is ready to ship via email.

sterility

non-sterile

packaging

pkg of 100 assemblies (Individually wrapped)

manufacturer/tradename

Eppendorf® 022292056

maximum volume

10 mL

volume

1-10 mL

Looking for similar products? Visit Product Comparison Guide

General description

These tips allow the Maxipettor to function like an air-displacement serological pipet with integral pipetting aid. Reusable barrel/piston assembly attaches to the Maxipettor, and 170 mm Maxitip S or G attaches to the barrel.

Specially designed valve can be added to the assembly to allow dripless pipetting of liquids with high vapor pressure.

Product features of Maxitips:
  • Maxitip P for aspirating 1 mL to 10 mL from beakers using a positive-displacement technique
  • Maxitip S for aspirating 2.5 mL to 10 mL from tall, narrow-neck vessels using an air-displacement technique
  • No carryover as Maxitips are exchanged
  • Valve for Maxitip ensures drip-free dispensing of liquids with a high vapor pressure
  • Maxitip G is graduated for dispensing accurate volumes of non-aqueous liquids

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Maxipettor is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service