Z350842
Transfer pipette, polyethylene
graduated to 2 mL, blood bank, bulb draw 1.8 mL, sterile
About This Item
Recommended Products
material
polyethylene
sterility
sterile
feature
graduations: no
manufacturer/tradename
Sigma-Aldrich
L
156 mm
bulb draw
1.8 mL
stem diam.
7 mm
Looking for similar products? Visit Product Comparison Guide
General description
Available as non-sterile, sterile, or sterile and wrapped in packs of 10.
- Unified design with built-in pipette bulb
- Safe, convenient use and disposal
- Reduces loss of cells and proteins that bind to glass
- Heat sealable to create liquid-tight storage
- Non-autoclavable
Packaging
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service