Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z339644

Sigma-Aldrich

Spacers for vertical gel electrophoresis unit

thickness 1.0 mm, For mini-vertical unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NC.01

grade

electrophoresis grade

packaging

set of 2 pieces

W × L

12 mm × 103 mm

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service