Z334383
BRAND® test tube racks, PP
Holds 55 x 18 mm tubes, yellow
About This Item
Recommended Products
material
polypropylene
feature
autoclavable at 121°C (2 bar), acc to DIN EN 258
positions 5 × 11
Holds 55 x 18 mm tubes
manufacturer/tradename
BRAND 4340013
BRAND
L × W × H
265 mm × 126 mm × 75 mm
color
yellow
Looking for similar products? Visit Product Comparison Guide
General description
Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.
Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service