Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z333379

BRAND® filter tips, rack-packed, non-sterile

volume range 2-20 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601

material

colorless

sterility

non-sterile
sterile

feature

barrier
filter

manufacturer/tradename

BRAND 712357

maximum volume

20 μL

volume range

2-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

Refill units for Tip-Box N, Tip-Box SL or Tip-Box PC. Two filled tip-trays (racks) are packed into a space-saving carton. Upto 300 μL: racks with 96 tips each, 1000 μL: racks with 60 or 100 tips each, 1250 μL: racks with 100 tips each.

  • High-purity PP (free from DiHEMDA and Oleamide)
  • Weight reduction of the 20 μL tips to reduce the weight of plastic waste
  • Graduations for a quick volume check
  • Autoclavable at 121°C / 250°F (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service