Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z333298

BRAND® filter tips, bulk-packed, non-sterile

volume range 50-800 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601

material

colorless

sterility

non-sterile

feature

autoclavable at 121 °C
barrier
filter

packaging

pack of 1000 ea (Bag)

manufacturer/tradename

BRAND 702108

maximum volume

800 μL

volume range

50-800 μL

Looking for similar products? Visit Product Comparison Guide

General description

Filter tips are especially suited to working with PCR techniques, and fully meet the requirements for microbiology and radio-isotope work. The integrated hydrophobic polypropylene-filter serves as a barrier against aerosols formed during pipetting.

These non-self sealing filter tips protect the pipette shafts from contamination, and thus lessen the risk of cross-contamination and faulty measuring results.

  • High-purity PP (free from DiHEMDA and oleamide)
  • Weight reduction of the 20 μL tips to reduce the weight of plastic waste
  • Graduations for a quick volume check
  • Autoclavable at 121°C/250°F (2 bar) acc. DIN EN 285
  • Environmentally friendly packaging

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service