Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z330388

BRAND® standard disposable cuvettes

PMMA (semi-micro)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

PMMA (semi-micro)

packaging

pkg of 1000 ea

manufacturer/tradename

BRAND 759115

H × W × D

45 mm × 12.5 mm × 12.5 mm

chamber volume

1.5-3.0 mL

pathlength

10 mm

window size

4.5 mm × 23 mm

Looking for similar products? Visit Product Comparison Guide

General description

Macro or semi-micro cuvettes available in PS and PMMA. Ideal for kinetic measements. Windows are recessed to protect from scratches, arrow mark indicates optical path orientation. Plastibrand cuvettes are delivered grouped by mold cavity number to ensure lowest variation of extinction coefficient.
Useable wavelength > 300 nm
Standard deviation at 320 nm: ±0.004 extinction units

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tristan Cerisy et al.
Journal of bacteriology, 201(15) (2019-05-22)
The mechanisms by which bacteria uptake solutes across the cell membrane broadly impact their cellular energetics. Here, we use functional genomic, genetic, and biophysical approaches to reveal how Clostridium (Lachnoclostridium) phytofermentans, a model bacterium that ferments lignocellulosic biomass, uptakes plant

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service