Recommended Products
material
PMMA
packaging
pkg of 1000 ea
manufacturer/tradename
BRAND 759105
H × W × D
45 mm × 12.5 mm × 12.5 mm
chamber volume
2.5-4.5 mL
pathlength
10 mm
window size
10 mm × 35 mm
Looking for similar products? Visit Product Comparison Guide
General description
Standard deviation at 320 nm: ±0.004 extinction units
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service