Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z330272

BRAND® dropping bottle, LDPE

capacity 250 mL

Synonym(s):

dropping bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent bottle

feature

with cap

packaging

pkg of 50

manufacturer/tradename

BRAND 125248

capacity

250 mL

diam. × H

59 mm × 170 mm

fitting

GL 25 thread

Looking for similar products? Visit Product Comparison Guide

General description

Flexible. Detachable threaded closure with dropper nozzle and attached spout cap.

Other Notes

BR125248 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

recommended


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service