Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z327921

BRAND® Transferpette® pipette, fixed volume, single channel

volume 1000 μL, accuracy: 0.6%, precision: 0.2%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

description

corrosion resistant piston
supplied with performance certificate and calibration certificate.

feature

electronic: no
recommended tips 50-1000 μL & 50-1250 μL
* 50-1000 μL

single-channel

manufacturer/tradename

BRAND

volume measuring range

1000 μL, accuracy: 0.6%, precision: 0.2%

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

The Transferpette pipette is designed to the shape of the human hand for maximum comfort. The side mounted pipetting key reduces hand fatigue, especially when performing serial pipetting operations. The textured housing of the hand grip ensures a firm grip and is UV resistant.

Changing volume is easy without snagging gloves. Detents prevent inadvertent volume changes. Easy to calibration tool supplied. The slim shaft (autoclavable at 121°C) makes it possible to pipette in the narrowest vessels without removing the tip ejector. The taper is designed to fit PLASTIBRAND and most other leading manufacturers tips.

CE-marked according to IVD-Directive 98/79 CE.

* Filter tips

Other Notes

BR704162 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service