Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z326097

BRAND® SILBERBRAND graduated pipettes, piston type

capacity 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

feature

calibrated to deliver (TD, EX)
class B
graduations
subdivision 0.1 mL

packaging

pack of 1

manufacturer/tradename

BRAND 31115

measuring range

accuracy: 0.2 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Integral piston pipetting aid with retaining spring. Marks and inscriptions in high contrast white enamel.

Other Notes

BR31115 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service