Z325988
BRAND® SILBERBRAND ETERNA graduated pipettes, cotton plug
capacity 2 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
material
AR-Glas®
feature
class B
graduation
subdivision 0.02 mL
manufacturer/tradename
BRAND 27209
capacity
2 mL
Looking for similar products? Visit Product Comparison Guide
General description
AR-Glas®, DIN EN ISO 835. Type 3 (zero point at the top), total delivery. Graduations and inscriptions in ETERNA amber stain, particularly resisitant to agressive cleaning methods. Large suction tube suitable for cotton plugs.
Other Notes
BR27209 (India)
Legal Information
AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service