Z324868
BRAND® SILBERBRAND ETERNA volumetric pipettes, calibrated to deliver
volume 20 mL
About This Item
Recommended Products
material
AR-Glas®
agency
according to DIN 12 690
feature
class B (callibrated to deliver)
class B
supplementary to DIN range: no
one-mark
packaging
pack of 6 ea
manufacturer/tradename
BRAND 29514
volume measuring range
20 mL, accuracy: 0.04 mL
capacity
20 mL
volume
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This page contains detailed information on working with and handling pipettes and pipetting aids.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service