Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z324841

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA volumetric pipettes, calibrated to deliver

volume 15 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

agency

according to DIN 12 690

feature

class B (callibrated to deliver)
class B
supplementary to DIN range
one-mark

manufacturer/tradename

BRAND 29513

volume measuring range

15 mL, accuracy: 0.04 mL

capacity

15 mL

volume

15 mL

Looking for similar products? Visit Product Comparison Guide

Other Notes

BR29513 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service