Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z324825

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA volumetric pipettes, calibrated to deliver

capacity 5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

agency

according to DIN 12 690

feature

class B (callibrated to deliver)
class B
one-mark

packaging

pack of 6 ea

manufacturer/tradename

BRAND 29507

volume measuring range

5 mL, accuracy: 0.025 mL

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. DIN EN ISO 648. Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® bulb pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.

Features and Benefits

  • TM=["BRAND"] SILBERBRAND ETERNA, volumetric pipettes are individualy calibrated and used for precision analysis.        
  • Manufactured according to the current DIN EN ISO standards.       
  • Can be heated up to 250 °C in a drying cabinet or sterilizer without any permanent volume changes.

Other Notes

BR29507 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service