Z323845
BRAND® BLAUBRAND® automatic burette, Pellet pattern
volume 25 mL, accuracy: ±0.030 mL, clear borosilicate glass 3.3 (Schellbach lateral stopcock glass key, grad. in blue)
About This Item
Recommended Products
material
clear borosilicate glass 3.3 (Schellbach lateral stopcock glass key, grad. in blue)
feature
class AS
subdivision 0.05 mL
with bottle
with intermediate stopcock (glass key)
manufacturer/tradename
BRAND 22737
volume measuring range
25 mL, accuracy: ±0.030 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service