Z323799
BRAND® SILBERBRAND automatic burette, Pellet pattern
volume 25 mL, amber glass stopcock (Schellbach lateral)
About This Item
material
amber borosilicate glass 3.3
amber glass stopcock (Schellbach lateral)
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 22326
volume measuring range
25 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.
Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service