Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323772

BRAND® SILBERBRAND automatic burette, Pellet pattern

volume 25 mL, amber PTFE stopcock (Schellbach lateral)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808

material

amber PTFE stopcock (Schellbach lateral)
amber borosilicate glass 3.3

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 22332

volume measuring range

25 mL

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

With intermediate stopcock to recirculate residual liquid. Calibrated to deliver (TD, Ex). High contrast white enamel graduations and inscriptions.

Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.

Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.

Other Notes

BR22332 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service