Z323667
BRAND® SILBERBRAND burette, straight stopcock, Class B
volume 25 mL, accuracy: ±0.08 mL
About This Item
material
clear borosilicate glass 3.3 (Schellbach stripes, glass key)
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 12016
volume measuring range
25 mL, accuracy: ±0.08 mL
L
~520 mm
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service