Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323659

BRAND® SILBERBRAND burette, straight stopcock, Class B

volume 10 mL, accuracy: ±0.05 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear borosilicate glass 3.3 (Schellbach stripes, glass key)

feature

subdivision 0.05 mL

manufacturer/tradename

BRAND 12013

volume measuring range

10 mL, accuracy: ±0.05 mL

L

~470 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made from DURAN®. Error limits according to Class B, DIN ISO 385. Schellbach stripe. Reduces distances between subdivision marks.With interchangeable glass stopcock. High contrast black enamel graduations and inscriptions. Calibrated to deliver (TD, EX).

Other Notes

BR12013 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service