Z323632
BRAND® SILBERBRAND burette, straight stopcock, Class B
volume 25 mL, accuracy: ±0.05 mL, clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
material
clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
agency
according to DIN 12 700-2
feature
subdivision 0.05 mL
manufacturer/tradename
BRAND 12096
volume measuring range
25 mL, accuracy: ±0.05 mL
L
800 mm
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Class A, calibrated to deliver (TD, EX). With PTFE needle-valve stopcock. High contrast black enamel gradutations and inscriptions. Short graduation marks.
SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.
PTFE valve spindle operates smoothly yet is tight, even without lubrication, so there is no grease residue on the burette. The valve spindle is replaceable. Tight seal without force, a gentle turn is all it takes to close the burette valve.
SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.
PTFE valve spindle operates smoothly yet is tight, even without lubrication, so there is no grease residue on the burette. The valve spindle is replaceable. Tight seal without force, a gentle turn is all it takes to close the burette valve.
Other Notes
BR12096 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service