Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323578

BRAND® BLAUBRAND® burette, straight stopcock

volume 25 mL, accuracy: ±0.03 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear borosilicate glass 3.3 (Schellbach stripes, glass key)

feature

subdivision 0.05 mL

manufacturer/tradename

BRAND 12467

volume measuring range

25 mL, accuracy: ±0.03 mL

L

~800 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class AS, conformity certified. DURAN®. To DIN EN ISO 385. Calibrated to deliver (TD, EX + 30sec waiting time). High contrast blue enamel graduations and inscriptions. Ring marks at major graduations. Schellbech stripe.

All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR12467 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service