Z323551
BRAND® BLAUBRAND® burette, straight stopcock
volume 10 mL, accuracy: ±0.02 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
Recommended Products
material
clear borosilicate glass 3.3 (Schellbach stripes, glass key)
feature
subdivision 0.02 mL
manufacturer/tradename
BRAND 12464
volume measuring range
10 mL, accuracy: ±0.02 mL
L
~800 mm
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Class AS, conformity certified. DURAN®. To DIN EN ISO 385. Calibrated to deliver (TD, EX + 30sec waiting time). High contrast blue enamel graduations and inscriptions. Ring marks at major graduations. Schellbech stripe.
All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
BR12464 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service