Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323373

BRAND® BLAUBRAND® burette, lateral stopcock

volume 50 mL, accuracy: ±0.05 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear borosilicate glass 3.3 (Schellbach stripes, glass key)

agency

according to DIN 12 700-3

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 13888

volume measuring range

50 mL, accuracy: ±0.05 mL

L

~800 mm

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class AS, with H mark of conformity and batch number. Calibrated to deliver (TD, EX + 30sec waiting time). Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.

BLAUBRAND® burettes come with one detailed batch certificate in each package.

Other Notes

BR13888 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service