Z323365
BRAND® BLAUBRAND® burette, lateral stopcock
volume 25 mL, accuracy: ±0.03 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material
clear borosilicate glass 3.3 (Schellbach stripes, glass key)
agency
according to DIN 12 700-3
feature
subdivision 0.05 mL
manufacturer/tradename
BRAND 13887
volume measuring range
25 mL, accuracy: ±0.03 mL
L
~800 mm
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Class AS, with H mark of conformity and batch number. Calibrated to deliver (TD, EX + 30sec waiting time). Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
Other Notes
BR13887 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service