Z323357
BRAND® BLAUBRAND® burette, lateral stopcock
volume 10 mL, accuracy: ±0.02 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)
About This Item
material
clear borosilicate glass 3.3 (Schellbach stripes, glass key)
agency
according to DIN 12 700-3
feature
subdivision 0.02 mL
manufacturer/tradename
BRAND 13884
volume measuring range
10 mL, accuracy: ±0.02 mL
L
~800 mm
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
BLAUBRAND® burettes come with one detailed batch certificate in each package.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service