Z323349
BRAND® BLAUBRAND® micro burette, bang pattern, straight stopcock
volume 10 mL, accuracy: ±0.020 mL, borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)
About This Item
Recommended Products
material
borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)
feature
class AS
subdivision 0.02 mL
manufacturer/tradename
BRAND 24599
volume measuring range
10 mL, accuracy: ±0.020 mL
burette L
900 mm
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service