Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323233

BRAND® wide-mouth bottles with screw cap, PTFE

capacity 150 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

PTFE bottle
round bottle
white bottle
wide-mouth bottle

feature

cap

manufacturer/tradename

BRAND 130544

capacity

150 mL

diam. × H

60 mm × 90 mm

neck I.D.

35 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® wide-mouth bottles are ideal for safe transport and storing of liquids and powders.
  • Polytetrafluoroethylene (PTFE) material offers high chemical and thermal resistance.
  • Sturdy, strong-walled designed bottles include a screw cap for sample protection.
  • Wide-mouth facilitates easy access to samples.
Outstanding chemical and thermal resistance. Sturdy, strong-walled design.

Other Notes

BR130544 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service