Z227420
Millex™ syringe filter units, disposable, PTFE
pore size 0.45 μm, diam. 13 mm, modified hydrophilic PTFE membrane
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
high-density polyethylene housing
modified hydrophilic PTFE membrane
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Millipore SLCRX13NL
diam.
13 mm
volume
≤10 mL
pore size
0.45 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
General description
All units contain PTFE filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.
Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5-10 mL.
Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5-10 mL.
Application
HPLC; aqueous and organic solvents and solutions
Suitability
Suitable for filtration of biological samples.
Legal Information
Millex is a trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service