Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10416302

Whatman® Nytran SuPerCharge (SPC) TurboBlotter refills - small

Nytran SPC 0.45 μm TurboBlotter refill, 10 x 15 cm, 1/pk

Synonym(s):

Z381969, blotting membrane, nylon membranes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

packaging

pack of 1

manufacturer/tradename

Whatman 10416302
Whatman Article No. 28415382 (US reference)

size

10 cm × 15 cm

suitability

suitable for (high-resolution transfer of DNA and RNA; nucleic acid transfer)

Looking for similar products? Visit Product Comparison Guide

General description

TurboBlotter Refills, Small
Nytran SPC, wicks and blotter stacks for five transfers from indicated gel size.

Note: Replacement packet of Turboblotter consumables, sufficient for 5 transfers.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nytran is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service