Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

V8887

Greiner Cryo.s vials

capacity 5 mL, natural cap, vial type, id field

Synonym(s):

cryo vials, cryogenic tubes, cryogenic vials, cryrogenic storage, Greiner cryogenic vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

material

colorless tube
polypropylene tube
round bottom

sterility

sterile (DNAse and RNAse free)
sterile

feature

vial type id field
Internal thread

packaging

pack of 300 ea (6 x 50 ea)

manufacturer/tradename

Greiner 124263

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

cap diam.

12.6 mm

capacity

5 mL

tube diam.

12.5 mm

color

natural cap

Looking for similar products? Visit Product Comparison Guide

General description

Cryo.S freezing vials from Greiner are radiation sterilized along and are DNase- and RNase-free. Non-pyrogenic by LAL method. Vials and caps are made of polypropylene. Caps available in a variety of colors. 150 Cap inserts with 500 each size and 100 cap inserts with 300 each size.

Legal Information

Cryo.s is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service