V8259
Nunc® CryoTubes®
capacity 4.5 mL, Internal thread, round bottom, pack of 1200 ea (4 x 300 ea)
Synonym(s):
cryogenic tubes, cryogenic vials
About This Item
Recommended Products
material
colorless tube
polypropylene
polypropylene tube
round bottom
screw top cap
sterility
sterile (with writing area)
sterile; irradiated
feature
Internal thread
internal thread; screw cap
packaging
pack of 1200 ea (4 x 300 ea)
manufacturer/tradename
Nunc 363452
parameter
-150 °C min. temp.
L × diam.
92 mm × 12.5
capacity
4.5 mL
tube diam.
12.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Intended for cryogenic transportation and storage of biological material
- Conform to the IATA requirements for the transport of diagnostic specimens
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- Low cellular adhesion and low protein binding
- Tubes certified DNase- and RNase-free for genomic applications
- Sterile (SAL 10-6) for the highest sterility assurance available
- Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
- Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen
- For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service