Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

TRT51359

Locking 6 Drawer Procedure Cart

pink (drawers)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
JA.01

material

pink (drawers)

manufacturer/tradename

TrippNT 51359

W × H × O.D.

31 × 48 × 20 in.

weight

114 lb

Looking for similar products? Visit Product Comparison Guide

General description

  • Large Procedure Cart for flexible storage
  • A new innovative option to traditional metal carts
  • Non metal, rust proof polymer construction
  • One piece body for strength
  • 6 full extension drawers (4 small, 2 large)
  • 1 key locks all drawers
  • Includes 2 keys standard
  • Optional electronic keypad lock
  • 48 inch tall cart with 6 large drawers
  • Easy to push or pull built in handle
  • Durable chemical resistance
  • Four 5 inch Casters, 2 Locking
  • White polyethylene & ABS construction
  • 6 full-extension drawers
  • Four drawers are 3 inches deep
  • Two drawers are 7 inches deep
  • Built-in 3 inch deep tray top


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service