Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

TRT51354

Tall Locking 6 Drawer Cart

orange (Drawers)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
JA.01

material

orange (Drawers)

manufacturer/tradename

TrippNT 51354

W × H × D

16 × 47 × 19 in.

weight

77 lb

Looking for similar products? Visit Product Comparison Guide

General description

High capacity, easy to move, 6 drawer mobile storage: 47 inches tall.

  • Organizes, stores and protects supplies on the move
  • White polyethylene and ABS construction
  • Locking high capacity storage
  • 6 full-extension drawers
  • 4 inch casters (2 locking)
  • Built in tray on top (3 1/4 deep)
  • Built in handle for easy steering
  • 4 small drawers: 3 3/8 x 15 1/2 inches (WHD)
  • 2 large drawers: 11 1/2 x 7 3/8 x 15 1/2 inches (WHD)
  • A new innovative alternative to traditional metal carts
  • Reinforced metal plate on base to strengthen and stabilize


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service