Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

T6413

C-Flex®laboratory tubing

I.D. × O.D. 1/2 in. × 3/4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

manufacturer/tradename

C-Flex

I.D. × O.D.

1/2 in. × 3/4 in.

wall size

1/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: –50 to 275°F (–45 to 135°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service