Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

T1916

Sigma-Aldrich

Digithermo thermometer

temperature -40-50 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

feature

display 0.4 in. 4 digit

temperature measuring range

-40-50 °C

size

4.3 in. × 2.3 in. × 0.7 in., with 187 mm sensor rod

battery power

AAA

General description

  • Removable stainless steel sensor with 1 m cable
  • 1 or 10 second measuring intervals
  • Clamp and stand on back of unit

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service