Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

T1197

Hanna thermohygrometer

Model HI 93640

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

manufacturer/tradename

Hanna

size

7.5 × 3.1 × 1 1/2 in.

weight

11.3 oz (320 g)

battery power

9 V, 1,000 hr life (of continuous use, with low battery indicator)

Looking for similar products? Visit Product Comparison Guide

General description

Palm-sized and portable. The built-in thin-film capacitance sensor assures accurate humidity measurements from 5 to 95% RH with a resolution of 0.1%. The rubber keypad protects the keyboard from dust or accidental splashes. A sintered cap can be placed on the sensor shaft for protection in dusty environments.
  • Simple operation
  • Dual temperature range
  • Low battery indicator
Complete with a built-in RH sensor, sintered cap, 9V battery and instruction manual.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service