Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

S6816

Spectrafuge mini-centrifuge

teal, AC/DC input 230 V AC

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Product S6816 is not currently sold in your country. Contact Technical Service

manufacturer/tradename

Corning C1301-T
Labnet

technique(s)

centrifugation: suitable

color

teal

Looking for similar products? Visit Product Comparison Guide

General description


An on/off switch is located on the side of the Spectrafuge Mini for starting and stopping operation. Alternatively, with the switch in the "on" position, the centrifuge can be started and stopped by closing and opening the lid.

  • Supplied with both standard microtube and strip tube rotors
  • Ideal for quick spin downs and microfiltration
  • Starts and stops in seconds
  • Compact design
  • Maximum RMP/RCF: 6,000/2,000 x g
  • Maximum capacity: 6 x 1.5/2.0 mL (standard rotor); 2 x 2.0 mL (strip tube rotor)
  • Dimensions (WxDxH): 5.0 in. (12.7 cm) x 5.0 in.(12.7 cm) x 4.4 in. (11.2 cm)
  • Weight: 1.0 lb (0.45 kg)
  • CSA Approved
  • CE Compliant
This personal sized centrifuge is ideal for microfiltration and quick spin downs from the walls and caps of microcentrifuge tubes.

Requiring less than six inches of bench space, the Spectrafuge Mini is supplied with rotors and adapters to accommodate 1.5 mL, 0.5 mL and 0.4 mL tubes as well as 0.2 mL strips and individual tubes. The standard and strip tube rotors are easily interchanged.

The easy-open, translucent lid utilizes a stainless steel hinge pin for durability. Five different lid colors are available including gray, blue, teal, purple and red.

Legal Information

Spectrafuge is a trademark of Labnet Intl., Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service