Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

R8008

Sigma-Aldrich

Fluorescent rulers

visible at 300 and 350 nm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105341
NACRES:
NB.31

General description

Two different intensities match different fluorescent samples. Clearly visible at 300 and 350 nm.

Packaging

Pkg. contains two 7 × 200 mm and two 7 × 100 mm rulers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service