Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PS2502

Power supply, 250 volt

AC/DC input 220 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

availability

not available in EU
not available in EU

H × W × D

4 1/2 in. × 8 in. × 5 1/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

Constant voltage operation mode
Digital display of mA or volts (selectable)
Dual output − run two gels at once at the same voltage (current requirements permitting)
Output: 20-250 V selectable in 10 V steps
Capacity: up to 300 mA at 150-250 V
up to 500 mA below 150 V
LED Fault Display for overcurrent and blown fuse. Audible overcurrent alarm.
Operating temperature range: 0 to 40 °C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service